Beli hand pallet 1 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  2. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  3. DAYTON Hand Pallet Jack (Troli Palet Manual)
    67%
    Mulai

    Rp3.599.900

    DAYTON Hand Pallet Jack (Troli Palet Manual)
    Deskripsi:
    General purpose manual pallet jacks have fixed-width forks and are suitable for use in a wide range of settings.
    atribut:
    • Assembled: Yes
    • For Pallet Type: Open/Closed
    • Fork Type: Fixed
    • Frame Material: Steel
    • Handle Material: Steel
    • Handle Type: Ergonomic
    • Operation: Manual
    • Overall Height (inch): 48
    • Type: Hand Pallet
  4. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.999.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  5. KRISBOW Low Profile Pallet (Troli Palet Manual)
    27%
    Mulai

    Rp6.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  6. Melzer Hand Pallet (Troli Palet Manual)
    Mulai

    Rp3.599.900

    Melzer Hand Pallet (Troli Palet Manual)
    atribut:
    • Formal on Front Wheel: Double
    • Material of Front Wheel: Nylon
    • Truck Weight (kg): 85
    • Type: Hand Pallet
  7. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  8. TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp77.900

    TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)
    Deskripsi:
    TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mm
    atribut:
    • Material: Chrome Vanadium
  9. KESTONE Hand Pallet Scissor (Troli Palet Gunting Manual)
    Mulai

    Rp13.999.900

    KESTONE Hand Pallet Scissor (Troli Palet Gunting Manual)
    Deskripsi:
    HAND PALLET GUNTING / SCISSOR merupakan jenis hand pallet yang difungsikan untuk memindahkan dan mengangkat beban dengan tinggi angkat yang lebih tinggi bila dibandingkan dengan hand pallet yang biasa / standart. Hand Pallet Scissor atau disebut juga Hand Pallet Lifter biasanya cocok digunakan pada pabrik, pergudangan, pertokoan, maupun industri lain yang berhubungan dengan kegiatan pengangkutan barang
    atribut:
    • Capacity (kg): 1500
    • Type: Hand Pallet Scissor
  10. KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)
    Mulai

    Rp13.999.900

    KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)
    atribut:
    • Fork Height Lowered (mm): 85
    • Fork Width (mm): 550
    • Max. Lift (kg): 2500
    • Capacity (kg): 1000
    • Fork Length (mm): 1603
    • Item: HandTruck
    • Length (mm): 1603
    • Type: Hight Lift
    • Unit Dimensions (mm): 1515x685x432
    • Wheel Material: Polyurethane
  11. DORMER Straight Shank Jobber Drill (Mata Bor Lurus)
    39%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

    DORMER Straight Shank Jobber Drill (Mata Bor Lurus)
    Deskripsi:
    For removing material to create holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
  12. Nansin Hand Pallet (Alat Angkat Manual)
    Mulai

    Rp7.399.900

    Nansin Hand Pallet (Alat Angkat Manual)
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  13. HEMNEX Manual Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp3.799.900

    HEMNEX Manual Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Big Wheel (mm): 180
    • Fork Double Wheel (mm): 80x68
    • Lifting Height (mm): 200
    • Total Height (mm): 1200
    • Capacity (kg): 3000
    • Ground Clearance (mm): 30
    • Type: Hand Pallet
    • Wheel Material: Nylon
  14. Bishamon Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp21.999.900

    Bishamon Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  15. Logitrans Hand Pallet (Troli Palet Manual)
    Mulai

    Rp23.999.900

    Logitrans Hand Pallet (Troli Palet Manual)
    Deskripsi:
    HAND PALLET 2.5T 1220X680 PANTHER 2581 adalah alat yang digunakan untuk mengangkat benda kerja dengan ukuran yang berat . Alat ini digunakan untuk menarik pallet barang dengan praktis dan cepa t. Alat ini ditarik secara manual menggunakan tangan. Kelebihan alat ini adalah mampu menarik beban yang berat dengan tarikan seminimal mungkin. Alat ini terbuat dari material besi yang kuat sehingga awet dan tahan lama. Hand Pallet ini mempunyai dimensi 335 X 680 X 412mm denga n kapasitas 2.5 T. Hand Pallet sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Hand Pallet Heavy Duty
    • Streering Wheel (mm): Dia. 200x50
    • Lifting Height (mm): 120
    • Load Centre: 1/2
    • Maximum Height (mm): 1170
  16. Superform Side Roller Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp7.099.900

    Superform Side Roller Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Capacity (kg): 1500
    • Fork Size (mm): 160x50
    • Min. Fork Height (mm): 85
    • Forwards / Backwards Load Wheel (mm): Ø78x70
    • Maximum Fork Height (mm): 85~170~210
    • Sidewards Load Wheel (mm): Ø65x60
    • Steering Wheel (mm): Ø200x50
    • Truck Heights for Forwards / Backwards Movement (mm): 85-170 (2500kg)
    • Truck Heights for Sidewards Movement (mm): 170-210 (1500kg)
    • Type: Hand Pallet
  17. Wipro Hand Truck with Lift (Troli Palet Angkat Manual)
    Mulai

    Rp14.999.900

    Wipro Hand Truck with Lift (Troli Palet Angkat Manual)
    Deskripsi:
    HTF-1500 Menawarkan cara yang lebih cepat dan efisien, untuk mengangkat palet di ketinggian yang diinginkan secara manual.
    atribut:
    • Capacity (kg): 1500
    • Height Of Truck (mm): 1235
    • Length Of Forks (mm): ≥710
    • Length Of Truck (mm): 1540
    • Load Bearing Wheel Size (mm): 70x50
    • Maximum Height Of Forks (mm): 800
    • Minimum Height Of Forks (mm): 85
    • Minimum turning radius (mm): 1260
    • Net Weight (kg): 135
    • Steering Wheel (mm): 180x50
    • Thickness Of Fork (mm): 50
    • Type: HTF-1500
    • Width Of Forks Inside (mm): 220/365
    • Width Of Forks Outside (mm): 540/685
    • Width Of Truck (mm): 540/685
    • Width of Single Fork (mm): 160
    • Working Length Of Forks (mm): 1150
  18. AMEKO Hand Pallet Car (Troli Palet Manual)
    Mulai

    Rp3.499.900

    AMEKO Hand Pallet Car (Troli Palet Manual)
    atribut:
    • Overal width (mm): 685
    • Fork Length (mm): 1200
    • Maximum Fork Height (mm): 200
    • Single Fork Size (mm): 180/65
    • Type: Hand Pallet
  19. Endolift Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp9.199.900

    Endolift Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Lifting Height (mm): 1600
    • Min. Fork Height (mm): 85
    • Fork Length (mm): 900
    • Lowering Speed: Controllable
    • Outer Width of Front Legs (mm): 690
    • Rear Wheel Size (mm): 180x50
Daftar Harga hand pallet 1 ton Terbaru November 2026
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.999.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
DAYTON Hand Pallet Jack (Troli Palet Manual)Rp3.599.900
HAND LIFT Hand Pallet Truck (Troli Palet Manual)Rp2.999.900
KRISBOW Low Profile Pallet (Troli Palet Manual)Rp6.899.900
Melzer Hand Pallet (Troli Palet Manual)Rp3.599.900
TRUSCO Hand Pallet Truck (Troli Palet Manual)Rp16.999.900
TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)Rp77.900
KESTONE Hand Pallet Scissor (Troli Palet Gunting Manual)Rp13.999.900
KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)Rp13.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)